• Cart

DESCRIPTION

Ford Meter Box Restraint Gland for Ductile Iron Pipe

FUFR1400DI

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA C-111
End Connection 1
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
6 in
Material
Ductile Iron
Maximum Pressure
350 psi
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS