DESCRIPTION

Ford Meter Box Restraint Kit

FUFR1400DUBG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
16 in
Material
Ductile Iron, Plastic
Material Type
PVC
UL Listed
No