DESCRIPTION

Ford Meter Box Ribbed Insert Brass Fitting

FPTM21NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Ribbed Insert
End Connection 2
Ribbed Insert
End Connections
Ribbed Insert
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
3/4 in x 1 in
Type
Reducing