Ford Meter Box SDR Swivel Connector for 1 in. Copper Meter Setter FCSSS44NL

DESCRIPTION

Ford Meter Box SDR Swivel Connector for 1 in. Copper Meter Setter

FCSSS44NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Swivel
End Connection 2
Swivel
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Copper
Size
1 in x 1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday