3/4 in. FIP x Meter Straight Compression Valve
SG13 3/4 in. FIP x Meter Straight Compression Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- Collection:
- SG13
- End Connection 1:
- FPT
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- FPT x Meter Swivel Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Weight:
- 1.5746 lb