DESCRIPTION

Ford Meter Box Straight Ball Curb

FB13342WNL

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Lead Law Compliant
Yes
Length
3-5/8 in
Maximum Pressure
300 psi
NSF Specifications
NSF 61
Pressure Class
300#
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY