This product requires certification to purchase.

2-1/2 x 15 in. Stainless Steel Repair Clamp

You last purchased this on
 
Ford Meter Box

Style F1 2-1/2 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF130015
  • Item #891199
  • Manufacturer Part #F1-300-15
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Style F1 2-1/2 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF130015
  • Item #891199
  • Manufacturer Part #F1-300-15
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-242, ASTM A-536, ASTM D-2000, ASTM A-193, ASTM A-194
AWWA:
AWWA C-111, AWWA C-230
Application:
Water Service
Coating:
E-Coat Epoxy
Collection:
Style F1
Fits Pipe Size:
2-1/2 in
Length:
15 in
Material:
Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
Material Type:
304, SBR, NBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
2.70 in - 3 in
UL Listed:
Yes
Weight:
17 lb