This product requires certification to purchase.

3 - 4 x 15 in. Stainless Steel Repair Clamp

Ford Meter Box

Style F1 3 - 4 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF147315
  • Item #90199
  • Manufacturer Part #F1-473-15
4.9 out of 5 Customer Rating
Brand image
Ford Meter Box

Style F1 3 - 4 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FF147315
  • Item #90199
  • Manufacturer Part #F1-473-15
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in - 4 in
Length
15 in
Range (in)
4.45 in - 4.73 in
Weight
18.22 lb
Characteristics & Features
Coating
E-Coat Epoxy
Collection
Style F1
Material
Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
Material Type
304, SBR, NBR
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
Application
Water Service
ASTM
ASTM A-242, ASTM A-536, ASTM D-2000, ASTM A-193, ASTM A-194
AWWA
AWWA C-111, AWWA C-230
NSF
NSF 61
NSF Certified
Yes
Product Type
Repair Clamp