6 x 20 in. Stainless Steel Repair Clamp
Style F1 6 x 20 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-242, ASTM A-536, ASTM D-2000, ASTM A-240
- AWWA:
- AWWA C-111, AWWA A-21.11, AWWA C-230
- Application:
- Water Service
- Coating:
- E-Coat Epoxy
- Collection:
- Style F1
- Fits Pipe Size:
- 6 in
- Length:
- 20 in
- Material:
- Stainless Steel, Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- 304, SBR, NBR, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 6.56 in - 6.96 in
- Weight:
- 29 lb