This product requires certification to purchase.

4 x 7-1/2 in. Stainless Steel Repair Clamp

You last purchased this on
 
Ford Meter Box

Style FS1 4 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS147375
  • Item #524872
  • Manufacturer Part #FS1-473-75
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Style FS1 4 x 7-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS147375
  • Item #524872
  • Manufacturer Part #FS1-473-75
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Collection:
Style FS1
Color Finish Name:
Stainless Steel
Fits Pipe Size:
4 in
Length:
7-1/2 in
Material:
Stainless Steel, Rubber
Material Type:
Buna-N, EPDM, 304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Range (in):
?4.45 in - 4.73 in
UL Listed:
Yes
Weight:
4 lb