DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Ford Meter Box Transition Coupling with Stainless Steel Hardware

FFC2WL12SH

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA C-111, AWWA C-213
Fitting Size 1
12 in
Fitting Size 2
4 in
Material
Ductile Iron
Maximum Pressure
250 psi
Range in
3.96 in - 5.60 in
Size
12 in x 4 in