Ford Meter Box Grip Joint x Meter Swivel U Branch FU6843GNL

DESCRIPTION

Ford Meter Box Grip Joint x Meter Swivel U Branch

FU6843GNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Grip Joint
End Connection 2
Meter Swivel
End Connection 3
Meter Swivel
End Connections
Grip Joint x Meter Swivel
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass