10 in. Accessory Kit
Uni-Flange® 10 in. Accessory Kit
Frequently Purchased Together
Product Details
Product Details
- Full circle contact and support of the pipe wall. Can be used on AWWA C900, C909, ASTM D2241 IPS PVC,DR-35 sewer pipe, and HDPE
- Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
- Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
- Set of high strength, low alloy t-bolts and nuts (AWWA C111)
- Shrink-wrapped in a weather-resistant carton
- Restraining segments are mechanically retained in pockets
- Gland, screws and segments are black epoxy coated using the e-coat process
- Gland colored red for identification purposes
- SBR SO-EZ gasket - NSF61 approved
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- HDPE Pipe, IPS Pipe, Mechanical Joint, PVC Pipe
- Coating:
- E-Coat Epoxy
- Collection:
- Uni-Flange®
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Height:
- 19-19/50 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Range (in):
- 10.50 in - 11.10 in
- UL Listed:
- No
- Weight:
- 33 lb