This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron Retainer Gland

You last purchased this on
 
Ford Meter Box

Uni-Flange® 6 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #FUFR1500ZA6U
  • Item #4293660
  • Manufacturer Part #UFR1500-ZA-6-U
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 6 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #FUFR1500ZA6U
  • Item #4293660
  • Manufacturer Part #UFR1500-ZA-6-U
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full circle contact and support of the pipe wall
  • Auto-torque actuating screws with heads specially designed to twist off at the correct installation torque, leaving a hex head in case future system maintenance or removal is required
  • Restraining segments are mechanically retained in pockets
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Shrink-wrapped in a weather-resistant carton
  • Gland, screws and segments are black epoxy coated using the e-coat process
  • Gland colored red for identification purposes
  • 6-segment
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536, ASTM A-2241, ASTM F-1674
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-900, AWWA C-909
Application:
Waterworks, PVC Pipe, HDPE Pipe
Coating:
E-Coat Epoxy
Collection:
Uni-Flange®
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Weight:
20 lb