8 in. Bell End Ductile Iron Restraint Device for PVC Pipe and Ductile Iron Pipe

You last purchased this on
 
Ford Meter Box

Uni-Flange® Series 1390 8 in. Bell End Ductile Iron Restraint Device for PVC Pipe and Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® Series 1390 8 in. Bell End Ductile Iron Restraint Device for PVC Pipe and Ductile Iron Pipe

  • Fast #
  • Part #FUFR1390C8RBI
  • Item #3545855
  • Manufacturer Part #UFR1390-C-8-RB-I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Restraining rods are high strength, low alloy steel per ANSI / AWWA C111 / A21.11, with blue fluorocarbon-coating
  • Clamping bolts and nuts are grade 5 with blue fluorocarbon-coating
  • Cast ductile iron per ASTM A536 grade 65-45-12
  • 360° contact and support of the pipe wall
  • Black armor guard e-coat epoxy coating - NSF 61 approved
  • Rated at 250 psi on ductile iron pipe in sizes 4 in - 8 in and 200 psi in size 10 in and 12 in
  • Rated at full-rated pressure of any class of PVC pipe, minimum 2:1 safety factor
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron Pipe Bell Joint, PVC C900 Pipe
Coating:
Black Armorguard Electrocoated Epoxy, Blue Fluorocarbon
Collection:
Uni-Flange® Series 1390
Color Finish Name:
Black, Blue
Diameter - Outside:
9-1/20 in
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
8 in
Height:
14-5/8 in
Length:
14-5/8 in
Material:
Cast Ductile Iron, Plastic, Low Alloy Steel
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
250#
Product Type:
Pipe Restraint
UL Listed:
No
Weight:
29 lb
Width:
1-1/4 in