8 in. Mechanical Joint Ductile Iron Retainer Gland

You last purchased this on
 
Ford Meter Box

Uni-Flange® 8 in. Mechanical Joint Ductile Iron Retainer Gland

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 8 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #FUFR1400DA8U
  • Item #3284261
  • Manufacturer Part #UFR1400-DA-8-U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wedges are contoured to fit the pipe
  • High pressure capabilities
  • Auto-torque wedge actuating screws ensure proper installation
  • Made in USA
  • Gland, screws and segments are protected with black armorguard e-coat
  • 4-wedge
  • Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
  • Wedges are mechanically retained in pocket
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11
Coating:
Epoxy
Collection:
Uni-Flange®
Color Finish Name:
Black
Diameter - Outside:
9-1/20 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
350 psi
Pressure Class:
350#
UL Listed:
Yes
Weight:
21.7 lb