12 in. Clamp Joint Restraint for C900 PVC, Ductile Iron Pipe and PVC Bell Joints
Uni-Flange® Series 1390 12 in. Clamp Joint Restraint for C900 PVC, Ductile Iron Pipe and PVC Bell Joints
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-193, ASTM A-194
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- C900 PVC, Ductile Iron Pipe, PVC Bell Joints
- Coating:
- Black Armorguard E-Coat
- Collection:
- Uni-Flange® Series 1390
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Height:
- 19-1/4 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 200 psi
- Product Type:
- Joint Restraint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Weight:
- 56.7 lb