Ford Meter Box Valve with Quick Joint for Copper Or Plastic Tubing Both Ends FB44333WGNL

DESCRIPTION

Ford Meter Box Valve with Quick Joint for Copper Or Plastic Tubing Both Ends

FB44333WGNL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY