Ford Meter Box Water Meter Cover with Electronic Reading Lid FA32T

DESCRIPTION

  • Single hole for meter reading module

Ford Meter Box Water Meter Cover with Electronic Reading Lid

FA32T

Material:

SPECIFICATIONS

ASTM Specifications
ASTM A-48-92
Color Finish
Black
Height
4 in
Material
Brass
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY