DESCRIPTION

Ford Meter Box MIP x FIP Water Service Brass Ball Valve Curb Stop

FB81777QT67NL

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY