Ford Meter Box Quick Joint x FIP Water Service Brass Tee FT441QNL

DESCRIPTION

Ford Meter Box Quick Joint x FIP Water Service Brass Tee

FT441QNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Quick Joint
End Connection 2
Quick Joint
End Connection 3
FIP
End Connections
Quick Joint x FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass