DESCRIPTION

Ford Meter Box Water Service Meter Yoke Connector 90 Degree Bend

FL9413GNL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Grip Joint
End Connection 2
Grip Joint
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Size
5/8 in x 3/4 in
Type
Reducing
Waterworks Application
Water