Ford Meter Box Wye Branch Connector FY28234NL

DESCRIPTION

Ford Meter Box Wye Branch Connector

FY28234NL

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Flared
End Connection 2
Flared
End Connection 3
MIPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in x 3/4 in x 3/4 in
Type
Reducing