Ford Meter Box CTS Pack Joint x FIP Yoke Box FYL141233TNL

DESCRIPTION

Ford Meter Box CTS Pack Joint x FIP Yoke Box

FYL141233TNL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-48-92
End Connection 1
CTS Pack Joint
End Connection 2
FIP
End Connections
CTS Pack Joint x FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes