DESCRIPTION

Ford Meter Box Meter Yoke x FIP Coupling

FC9124NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter Yoke
End Connection 2
FIP
End Connections
Meter Yoke x FIP
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in x 1 in
Type
Reducing
Waterworks Application
Water