60 x 60 x 0.25 in. Frameless Sliding Tub Door with Clear Glass in Brushed Nickel
Cove® 60 x 60 x 0.25 in. Frameless Sliding Tub Door with Clear Glass in Brushed Nickel
Product Details
Product Details
- 1/4" Tempered safety glass
- Brushed Nickel finish
- Frameless sliding tub doors
- Through the glass towel bars and hangers
- Safe-Slider clip to keep doors gliding smoothly
- Bottom track designed for easy cleaning
- H2OFF clean glass technology is applied to the inside surface of the glass
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Cove®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- Glass Thickness:
- 0.25 in
- Glass Type:
- Clear
- Handle Type:
- Bar
- Height:
- 60 in
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 55-60 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+