33 x 65 x 0.25 in. Framed Pivot Shower Door with Obscure Glass in Silver

You last purchased this on
 
Foremost Industries

Tides® 33 x 65 x 0.25 in. Framed Pivot Shower Door with Obscure Glass in Silver

  • Fast #
  • Part #FTDSW3365OBSV
  • Item #7662026
  • Manufacturer Part #TDSW3365-OB-SV
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Foremost Industries

Tides® 33 x 65 x 0.25 in. Framed Pivot Shower Door with Obscure Glass in Silver

This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Silver finish
  • Framed pivot swing shower door
  • 3/16" Tempered safety glass
  • Flexible orientation-right or left hand pivot
  • Up to 1/2" adjustment for out of square walls
  • Full length magnetic closure for optimal seal
  • Integrated door handle for seamless look
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Tides®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Thickness:
1/4 in
Glass Type:
Obscure
Handle Type:
Knob
Height:
65 in
IAPMO Listed -:
No
Material:
Tempered Glass, Extruded Aluminum
Product Type:
Shower Door
Shower Door Height Range:
61-65 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Type:
FTDSW3365OBSV
Width:
33 in