35 x 65 x 0.25 in. Framed Pivot Shower Door with Obscure Glass in Silver
Tides® 35 x 65 x 0.25 in. Framed Pivot Shower Door with Obscure Glass in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silver finish
- Framed pivot swing shower door
- 3/16" Tempered safety glass
- Flexible orientation-right or left hand pivot
- Up to 1/2" adjustment for out of square walls
- Full length magnetic closure for optimal seal
- Integrated door handle for seamless look
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tides®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Thickness:
- 0.25 in
- Glass Type:
- Obscure
- Handle Type:
- Knob
- Height:
- 65 in
- IAPMO Listed -:
- No
- Material:
- Tempered Glass, Extruded Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Type:
- FTDSW3565OBSV
- Width:
- 35 in