Tides® 60 x 70 x 0.75 in. Framed Sliding Shower Door with Rain Glass in Silver

Part #FTDSS6070RNSV  |  Item #7662019  |  Manufacturer Part #TDSS6070-RN-SV

$386.45 EACH

Color/Finish: Silver

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3/16" Tempered safety glass
  • Silver finish
  • Framed sliding shower door
  • A towel bar on the outside panel with a convenient knob on the inside panel
  • An attractive rounded header
  • Bottom track designed for easy cleaning
  • Up to 3/4" adjustment for out of square walls

Specifications

CARB OTC LEED Compliant: No

Collection: Tides®

Color Finish: Silver

Color Finish Category: Silver Tones

Frame Type: Framed

Glass Thickness: 0.75 in

Glass Type: Rain

Handle Type: Bar

Height: 70 in

IAPMO Listed: No

Material: Extruded Aluminum, Tempered Glass

Product Type: Shower Door

Shower Door Framed Or Frameless: Framed

Shower Door Height Range: 66-70 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Type: FTDSS6070RNSV

Width: 60 in