Forestry Suppliers
All Weather Standard Clicker Pen in Blue and Polished Chrome
Part #PEC47 | Item #5090766 | Manufacturer Part #47
How to get it:
Product Details
- All-weather pens write on wet paper
- Pressurized ink cartridge allows the pen to even write upside down
Specifications
Color Finish: Blue
Length: 5-1/4 in
Material: Chrome, Plastic
Product Type: Pen
Temperature Range: -30 to 250 Deg F