All Weather Standard Clicker Pen in Red and Polished Chrome

Part #PEC57  |  Item #5090814  |  Manufacturer Part #57

Call for Pricing

Color/Finish: Red

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All-weather pens write on wet paper
  • Pressurized ink cartridge allows the pen to even write upside down

Specifications

Color Finish: Red

Length: 5-1/4 in

Material: Chrome, Plastic

Product Type: Pen

Temperature Range: -30 to 250 Deg F