All Weather Tactical Clicker Pen in Black and Flat Black

Part #PEC97  |  Item #4933392  |  Manufacturer Part #97

Call for Pricing

Color/Finish: Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All-weather pens write on wet paper
  • Pressurized ink cartridge allows the pen to even write upside down

Specifications

Color Finish: Black

Length: 5-1/4 in

Material: Metal

Product Type: Pen

Temperature Range: -30 to 250 Deg F