128 oz. Heavy Duty Degreaser and Disinfectant

Part #CLO00014  |  Item #4478385  |  Manufacturer Part #CLO 00014

Call for Pricing

Size:

128 oz

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HEAVY DUTY CLEANER: Make kitchens and break rooms shine with Formula 409 Heavy Duty Degreaser in a spray bottle for easy cleaning
  • STREAK FREE CLEANING: Remove dirt, grease and tough messes with this industrial purpose cleaner for restaurants and other commercial kitchens
  • MULTI SURFACE CLEANER: Safely wipe down range hoods, stainless steel counters, tile, floors , stovetops, walk in refrigerators, sinks and more
  • DEGREASER: This industrial purpose cleaner provides heavy duty degreasing with no filming or streaking
  • GREAT FOR COMMERICAL USE: From Clorox Commercial Solutions, this degreaser is ideal for use in commercial kitchens, schools, office break rooms, food service facilities, and schools

Specifications

Application: Commercial, Residential

Capacity: 128 oz

Height: 12-13/25 in

Indoor Outdoor: Indoor

Length: 14-19/25 in

Material: Liquid

Product Type: Liquid

SCAQMD Compliant: No

Size: 128 oz

Weight: 36.1

Width: 12-1/100 in