Formula 409® 128 oz. Glass Surface Cleaner

Part #C03107  |  Item #4441046  |  Manufacturer Part #3107

Call for Pricing

Size:

128 oz

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • GLASS CLEANER: Make windows and glass shine with Formula 409 Glass and Surface Cleaner in a spray bottle for easy cleaning
  • STREAK-FREE CLEANING: Remove dirt and grime and get a powerful clean without any residue left behind
  • MULTI-SURFACE CLEANER: Safely wipe down countertops and tables to remove smudges and fingerprints in high traffic areas
  • GLASS AND SURFACE CLEANER: This industrial purpose cleaner gives a streak-free clean to glass, mirrors, appliances, stainless steel and sealed granite
  • GREAT FOR COMMERICAL USE: From Clorox Commercial Solutions®, this glass and surface cleaner is ideal for use in offices, day care centers, schools and busy healthcare environments
  • Ideal for use in commercial kitchens, offices, schools and other business facilities

Documents

Specifications

Application: Household, Multi-purpose, Office, Restaurants, Restrooms, Schools

Capacity: 128 oz

Collection: Formula 409®

Green Seal Certified: No

Height: 12-13/25 in

Indoor Outdoor: Indoor/Outdoor

Length: 14-19/25 in

Material: Liquid

SCAQMD Compliant: No

Size: 128 oz

Weight: 35.8

Width: 12-1/100 in