DESCRIPTION

  • 12 bottles per case
  • 32 ounce spray bottle of Cleaner Degreaser Disinfectant
  • Dissolves grease, grime and food stains
  • EPA-registered disinfectant and sanitizer
  • From Clorox Commercial Solutions®
  • Kills 99.9% of germs including Salmonella, Staph, E. Coli, and athlete’s foot fungus on non-food-contact surfaces
  • Labor-saving formula is ready to go straight from the bottle
  • Perfect for commercial kitchens, schools and office break rooms
  • Spray every drop with Smart Tube® technology that reaches to the very bottom of the bottle
  • Works on a wide range of surfaces

Formula 409 Professional Cleaner and Degreaser Floral Scent Trigger Spray Bottle in Clear

CLO35306

Size:

32 oz

SPECIFICATIONS

SCAQMD Compliant
No
Size
32 oz
Type
CLO35306CT

Starting at
$79.23
per CASE
  • QUANTITY