Forrestry Suppliers Inc.
6 in. Pocket Notebook
Part #PEC146 | Item #5092582 | Manufacturer Part #146
Call for Pricing
Height:
6 inHow to get it:
Product Details
- Strong polydura cover
- Top spiral wire-o binding
- Pages: 100 (50 sheets)
- Page pattern: universal (1/4" rule with faint 1/4" grid)
- Tan Cordura cover with zipper closure provides extra protection and professional look
Specifications
Height: 6 in
Material: Plastic
Material Type: Polydura
Product Type: Notebook
Width: 4 in