Forrestry Suppliers Inc.
7 in. Level Spiral Notebook
Part #PEC313 | Item #5091539 | Manufacturer Part #313
Call for Pricing
Height:
7 inHow to get it:
Product Details
- Strong polydura cover
- Side spiral wire-o binding
- Pages: 64 (32 sheets)
- Page pattern: level (1/4" rule with vertical columns)
- Tan Cordura cover with zipper closure provides extra protection and professional look
Specifications
Height: 7 in
Material: Plastic
Material Type: Polydura
Product Type: Notebook
Width: 4-5/8 in