DESCRIPTION

Forte Lighting 100W 3-Light Bath Bracket

F50860355

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
8 in
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Width
21 in

Starting at
Call for Pricing
  • QUANTITY