DESCRIPTION

  • Diverter with progressive volume control
  • High flow valve supports multiple outlets
  • Independent temperature control
  • Kit includes trim and thermostatic cartridge
  • Limited lifetime warranty
  • One half inch NPT inlets
  • One half inch stacked thermostatic valve featuring ceramic discs
  • Step by step installation instructions

Fortis Serie Caffe 1/2 in. Thermostatic 2 Outlet Diverter

F8869100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1-B125.1
ASSE Standards
ASSE 1016
CSA Certified
Yes
Collection
Serie Caffe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-31/64 in

Starting at
Call for Pricing
  • QUANTITY