• Cart

DESCRIPTION

Fortis San Marco 1.5 gpm 1-Hole Kitchen Faucet with Single Lever Handle

F892110C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
San Marco
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.50 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
7-57/64 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4-7/16 in
Spout Reach
5-9/16 in
Trim Only
No
UL Listed
No
WaterSense Labeled
Yes

Starting at
$296.02
EACH
  • QUANTITY