DESCRIPTION

  • Limited lifetime warranty
  • One half inch NPT inlet
  • Self cleaning spray head
  • Showerhead features rotating ball joint
  • Step by step installation instructions

Fortis Roma 1-Function Showerhead Kit

F7875000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Roma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
12-51/64 in
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY