1-Hole Double Cross Handle Wall Mount Pot Filler Faucet in Polished Chrome
1-Hole Double Cross Handle Wall Mount Pot Filler Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mounted installation
- Step by step installation instructions
- Ceramic Disc Valve
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-13/50 in
- Spout Reach:
- 19-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Trim Only:
- No