DESCRIPTION

  • Pedestal sold separately

Fortis Brera 1-Hole Vessel Filler Lavatory Faucet with Single Lever Handle

F92205WF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Brera
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
UNEF
Faucet Connection Size
9/16 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8-13/16 in
Spout Reach
4-5/64 in
Spout Type
Waterfall
Trim Only
No
WaterSense Labeled
Yes

Starting at
$758.5
EACH
  • QUANTITY