13-37/64 in. 90 Degree Shower Arm and Flange in Polished Chrome
Serie Shower 13-37/64 in. 90 Degree Shower Arm and Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Step by step installation instructions
- Limited lifetime warranty
- One half inch NPT connection
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Serie Shower
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 13-37/64 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-23/64 in