DESCRIPTION

  • Features rotating ball joint
  • Limited lifetime warranty
  • One half inch NPT inlets
  • Raincan showerhead
  • Self cleaning spray nozzles
  • Step by step installation instructions

Fortis 16-9/64 in. 2.5 gpm 1-Function Showerhead

F84759JU

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
16-9/64 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
2-31/64 in
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Rain
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$1377.6
EACH
  • QUANTITY