DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

Fortis Scala 18 in. Towel Bar

F8400400

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Collection
Scala
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-37/64 in
Installation Type
Wall Mount
Length
18 in
Material
Brass

Starting at
$127.1
EACH
  • QUANTITY