DESCRIPTION

  • Ceramic Disc Valve
  • Limited lifetime warranty
  • Step by step installation instructions

Fortis 2-Hole Bridge Style Kitchen Faucet with Double Cross Handle

F8821500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
7-1/8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
7-13/16 in
Spout Reach
9-7/8 in
Spout Type
Fixed
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY