DESCRIPTION

  • Less popup
  • Limited lifetime warranty
  • Single control ceramic disc valve
  • Solid brass construction, exposed pop-up drain without overflow
  • Step by step installation instructions

Fortis Scala 2-Hole Widespread Bath Faucet with Single Lever Handle

F8420800

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Scala
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Reach
6-31/32 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$619.1
EACH
  • QUANTITY