DESCRIPTION

  • Concealed screw installation
  • Limited lifetime warranty
  • Mounting hardware included
  • Step by step installation instructions

Fortis San Marco 24 in. Towel Bar

F8900500

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Collection
San Marco
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-13/16 in
Length
25.08 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$139.4
EACH
  • QUANTITY

DOCUMENTS