DESCRIPTION

  • Features rotating ball joint
  • Limited lifetime warranty
  • One half inch NPT inlets
  • Raincan showerhead
  • Self cleaning spray nozzles
  • Step by step installation instructions

Fortis 2.5 gpm 3-Function Showerhead

F8875900

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-17/64 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
3-55/64 in
Material
Brass
Showerhead Function
3
Spray Type
Full, Massage, Spray
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY